Zoro Homepage

PU Tube, 1" ID, 1 3/4" OD, 6"L, 60A, Black

  • Mfr # BULK-RT-P60-40

  • Zoro # G102587185


product price: $35.19
/ea

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Water Resistance
Good
Color
Black
Compression Set
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-40
Zoro #
G102587185
UPC #
193005964337
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Water Resistance
Good
Color
Black
Compression Set
20 %
Density
1.2 g/cc
Tear Strength
27 N/mm
Abrasion Resistance
Good
Tensile Strength
3,500 psi
Shape
Tube
Minimum Temperature
0 Degrees F
Grade
Standard
Durometer
60A
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Clarity
Opaque
Oil Resistance
Fair
Elongation
600 %

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.