Zoro Homepage

PU Tube, 1" ID, 1 3/4" OD, 6"L, 95A, Black

  • Mfr # BULK-RT-P95-40

  • Zoro # G102586713


product price: $40.39
/ea

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Clarity
Opaque
Durometer
95A
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-40
Zoro #
G102586713
UPC #
193005970130
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter
1 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.020 in/-0.010 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Clarity
Opaque
Durometer
95A
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Elongation
350 %
Color
Black
Tensile Strength
5,600 psi
Grade
Standard
Shape
Tube
Density
1.2 g/cc
Tear Strength
87 N/mm
Oil Resistance
Fair
Compression Set
32 %
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.