Zoro Homepage

PU Tube, 1" ID, 2 1/2" OD, 12"L, 40A, Black

  • Mfr # BULK-RT-P40-27

  • Zoro # G202586866


product price: $66.19
/ea

Key Features

Wall Thickness
3/4 in
Material
Polyurethane
Durometer
40A
Oil Resistance
Fair
Tensile Strength
2,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P40-27
Zoro #
G202586866
UPC #
193005942205
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
2 1/2 in
Overall Length
12 in
Inside Diameter
1 in
Outside Diameter Tolerance
+0.020 in/-0.010 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Durometer
40A
Oil Resistance
Fair
Tensile Strength
2,100 psi
Compression Set
5 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Color
Black
Density
1.2 g/cc
Elongation
600 %
Grade
Standard
Chemical Resistance
Fair
Clarity
Opaque
Shape
Tube
Minimum Temperature
0 Degrees F
Tear Strength
21 N/mm
Water Resistance
Good

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.