Zoro Homepage

PU Tube, 1" ID, 2 1/2" OD, 12"L, 80A, Amber

  • Mfr # BULK-RT-P80-78

  • Zoro # G202586712


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/4 in
Material
Polyurethane
Weather Resistance
Fair
Color
Amber
Tensile Strength
5,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-78
Zoro #
G202586712
UPC #
193005972288
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Overall Length
12 in
Outside Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.025 in/-0.013 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Weather Resistance
Fair
Color
Amber
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Clarity
Semi-Clear
Density
1.23 g/cc
Elongation
460 %
Shape
Tube
Tear Strength
65 N/mm
Oil Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Grade
Standard
Chemical Resistance
Fair
Abrasion Resistance
Good
Durometer
80A
Maximum Temperature
200 Degrees F

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.