Zoro Homepage

PU Tube, 1" ID, 2" OD, 12"L, 95A, Black

  • Mfr # BULK-RT-P95-23

  • Zoro # G402587601


product price: $74.59
/ea

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Clarity
Opaque
Oil Resistance
Fair
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-23
Zoro #
G402587601
UPC #
193005969950
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 in
Overall Length
12 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Clarity
Opaque
Oil Resistance
Fair
Durometer
95A
Grade
Standard
Tensile Strength
5,600 psi
Chemical Resistance
Fair
Shape
Tube
Density
1.2 g/cc
Weather Resistance
Fair
Water Resistance
Good
Color
Black
Compression Set
32 %
Tear Strength
87 N/mm
Minimum Temperature
0 Degrees F
Elongation
350 %
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.