Zoro Homepage

PU Tube, 1" ID, 3" OD, 12"L, 75D, Black

  • Mfr # BULK-RT-P75-31

  • Zoro # G202587283


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 in
Material
Polyurethane
Durometer
75D
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P75-31
Zoro #
G202587283
UPC #
193005966218
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
3 in
Inside Diameter
1 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Overall Length
12 in
Overall Length Tolerance
+0.250 in/-0.000 in

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.