Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Tube, 1" ID, 3" OD, 36"L, 75D, Black

  • Mfr # BULK-RT-P75-13

  • Zoro # G302586995


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 in
Material
Polyurethane
Clarity
Opaque
Elongation
230 %
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P75-13
Zoro #
G302586995
UPC #
193005964993
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Inside Diameter
1 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
36 in
Outside Diameter
3 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Clarity
Opaque
Elongation
230 %
Water Resistance
Good
Grade
Standard
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Shape
Tube
Tear Strength
166 N/mm
Density
1.2 g/cc
Weather Resistance
Fair
Chemical Resistance
Fair
Tensile Strength
7,500 psi
Minimum Temperature
0 Degrees F
Color
Black
Abrasion Resistance
Good
Durometer
75D

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.