Zoro Homepage

PU Tube, 1.5" ID, 2 3/4" OD, 36"L, 80A, Amber

  • Mfr # BULK-RT-P80-64

  • Zoro # G202586637


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
5/8 in
Material
Polyurethane
Outside Diameter
2 3/4 in
Inside Diameter Tolerance
+0.027 in/-0.014 in
Elongation
460 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-64
Zoro #
G202586637
UPC #
193005972103
Country of Origin
United States

Dimensions

Wall Thickness
5/8 in
Outside Diameter
2 3/4 in
Inside Diameter Tolerance
+0.027 in/-0.014 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
36 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Elongation
460 %
Density
1.23 g/cc
Shape
Tube
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Tear Strength
65 N/mm
Water Resistance
Good
Abrasion Resistance
Good
Compression Set
25 %
Color
Amber
Oil Resistance
Fair
Clarity
Semi-Clear
Chemical Resistance
Fair
Durometer
80A
Maximum Temperature
200 Degrees F
Grade
Standard
Tensile Strength
5,600 psi

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.