Zoro Homepage

PU Tube, 1.5" ID, 2 3/4" OD, 6"L, 95A, Black

  • Mfr # BULK-RT-P95-48

  • Zoro # G902586852


product price: $71.69
/ea

Key Features

Wall Thickness
5/8 in
Material
Polyurethane
Water Resistance
Good
Shape
Tube
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-48
Zoro #
G902586852
UPC #
193005971793
Country of Origin
United States

Dimensions

Wall Thickness
5/8 in
Overall Length
6 in
Outside Diameter
2 3/4 in
Inside Diameter Tolerance
+0.027 in/-0.014 in
Inside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.