Zoro Homepage

PU Tube, 1.5" ID, 2.5" OD, 6"L, 40A, Black

  • Mfr # BULK-RT-P40-47

  • Zoro # G202586675


product price: $50.89
/ea

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Inside Diameter
1 1/2 in
Compression Set
5 %
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P40-47
Zoro #
G202586675
UPC #
193005942694
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Inside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Compression Set
5 %
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Clarity
Opaque
Shape
Tube
Color
Black
Tensile Strength
2,100 psi
Elongation
600 %
Durometer
40A
Tear Strength
21 N/mm
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Density
1.2 g/cc
Weather Resistance
Fair
Oil Resistance
Fair

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.