Zoro Homepage

PU Tube, 1.75" ID, 2.75" OD, 12"L, 60A, Black

  • Mfr # BULK-RT-P60-30

  • Zoro # G802587072


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Inside Diameter Tolerance
+0.027 in/-0.014 in
Overall Length
12 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-30
Zoro #
G802587072
UPC #
193005955311
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Inside Diameter Tolerance
+0.027 in/-0.014 in
Overall Length
12 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter
2 3/4 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Minimum Temperature
0 Degrees F
Shape
Tube
Grade
Standard
Tensile Strength
3,500 psi
Compression Set
20 %
Tear Strength
27 N/mm
Chemical Resistance
Fair
Clarity
Opaque
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Durometer
60A
Elongation
600 %
Water Resistance
Good
Color
Black
Density
1.2 g/cc
Oil Resistance
Fair

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.