Zoro Homepage

PU Tube, 1.75" ID, 2.75" OD, 6"L, 40A, Black

  • Mfr # BULK-RT-P40-49

  • Zoro # G602586657


product price: $72.19
/ea

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Abrasion Resistance
Good
Color
Black
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P40-49
Zoro #
G602586657
UPC #
193005942717
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Outside Diameter
2 3/4 in
Inside Diameter
1 3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter Tolerance
+0.027 in/-0.014 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Abrasion Resistance
Good
Color
Black
Clarity
Opaque
Oil Resistance
Fair
Tensile Strength
2,100 psi
Weather Resistance
Fair
Elongation
600 %
Tear Strength
21 N/mm
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Durometer
40A
Grade
Standard
Shape
Tube
Compression Set
5 %
Maximum Temperature
200 Degrees F
Water Resistance
Good

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.