Zoro Homepage

PU Tube, 1.75" ID, 2.75" OD, 6"L, 95A, Amber

  • Mfr # BULK-RT-P95-97

  • Zoro # G702587295


product price: $59.39
/ea

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Minimum Temperature
0 Degrees F
Water Resistance
Good
Outside Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-97
Zoro #
G702587295
UPC #
193005973711
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Outside Diameter
2 3/4 in
Overall Length
6 in
Inside Diameter Tolerance
+0.027 in/-0.014 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Minimum Temperature
0 Degrees F
Water Resistance
Good
Maximum Temperature
200 Degrees F
Elongation
350 %
Shape
Tube
Durometer
95A
Weather Resistance
Fair
Grade
Standard
Tear Strength
87 N/mm
Abrasion Resistance
Good
Compression Set
32 %
Color
Amber
Oil Resistance
Fair
Chemical Resistance
Fair
Tensile Strength
5,600 psi
Density
1.2 g/cc
Clarity
Semi-Clear

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.