Zoro Homepage

PU Tube, 2 1/4" ID, 3" OD, 36"L, 60A, Black

  • Mfr # BULK-RT-P60-16

  • Zoro # G502586894


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Durometer
60A
Inside Diameter Tolerance
+0.030 in/-0.015 in
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-16
Zoro #
G502586894
UPC #
193005955199
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Inside Diameter
2 1/4 in
Outside Diameter
3 in
Overall Length
36 in
Outside Diameter Tolerance
+0.022 in/-0.012 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Durometer
60A
Grade
Standard
Oil Resistance
Fair
Color
Black
Tensile Strength
3,500 psi
Compression Set
20 %
Clarity
Opaque
Chemical Resistance
Fair
Elongation
600 %
Density
1.2 g/cc
Abrasion Resistance
Good
Shape
Tube
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Tear Strength
27 N/mm
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.