Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Tube, 2 1/4" ID, 3" OD, 6"L, 60A, Black

  • Mfr # BULK-RT-P60-53

  • Zoro # G802586907


product price: $52.19
/ea

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Clarity
Opaque
Shape
Tube
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-53
Zoro #
G802586907
UPC #
193005964696
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Outside Diameter Tolerance
+0.022 in/-0.012 in
Overall Length
6 in
Inside Diameter
2 1/4 in
Outside Diameter
3 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Clarity
Opaque
Shape
Tube
Minimum Temperature
0 Degrees F
Color
Black
Grade
Standard
Water Resistance
Good
Compression Set
20 %
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Elongation
600 %
Tear Strength
27 N/mm
Density
1.2 g/cc
Abrasion Resistance
Good
Tensile Strength
3,500 psi
Durometer
60A

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.