Zoro Homepage

PU Tube, 2 1/4" ID, 3.5" OD, 12"L, 40A, Black

  • Mfr # BULK-RT-P40-36

  • Zoro # G702586793


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Elongation
600 %
Tear Strength
21 N/mm
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P40-36
Zoro #
G702586793
UPC #
193005942328
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Inside Diameter
2 1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Inside Diameter Tolerance
+0.035 in/-0.017 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+0.025 in/-0.013 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Elongation
600 %
Tear Strength
21 N/mm
Maximum Temperature
200 Degrees F
Tensile Strength
2,100 psi
Minimum Temperature
0 Degrees F
Water Resistance
Good
Grade
Standard
Density
1.2 g/cc
Color
Black
Oil Resistance
Fair
Durometer
40A
Weather Resistance
Fair
Chemical Resistance
Fair
Clarity
Opaque
Shape
Tube
Compression Set
5 %
Abrasion Resistance
Good

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.