Zoro Homepage

PU Tube, 2 1/4" ID, 3.5" OD, 12"L, 60A, Black

  • Mfr # BULK-RT-P60-36

  • Zoro # G302587053


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Chemical Resistance
Fair
Water Resistance
Good
Tensile Strength
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-36
Zoro #
G302587053
UPC #
193005955540
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Inside Diameter Tolerance
+0.035 in/-0.017 in
Inside Diameter
2 1/4 in
Outside Diameter
3 1/2 in
Overall Length
12 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter Tolerance
+0.025 in/-0.013 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Chemical Resistance
Fair
Water Resistance
Good
Tensile Strength
3,500 psi
Clarity
Opaque
Color
Black
Tear Strength
27 N/mm
Grade
Standard
Elongation
600 %
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
Compression Set
20 %
Abrasion Resistance
Good
Durometer
60A
Maximum Temperature
200 Degrees F
Shape
Tube
Oil Resistance
Fair

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.