Zoro Homepage

PU Tube, 2 1/4" ID, 3.5" OD, 36"L, 80A, Black

  • Mfr # BULK-RT-P80-18

  • Zoro # G402587274


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Shape
Tube
Compression Set
25 %
Chemical Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-18
Zoro #
G402587274
UPC #
193005968106
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Inside Diameter
2 1/4 in
Overall Length
36 in
Outside Diameter
3 1/2 in
Inside Diameter Tolerance
+0.035 in/-0.017 in
Outside Diameter Tolerance
+0.025 in/-0.013 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Shape
Tube
Compression Set
25 %
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Density
1.23 g/cc
Weather Resistance
Fair
Grade
Standard
Minimum Temperature
0 Degrees F
Durometer
80A
Elongation
460 %
Tear Strength
65 N/mm
Clarity
Opaque
Abrasion Resistance
Good
Color
Black
Oil Resistance
Fair
Water Resistance
Good
Tensile Strength
5,600 psi

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.