Zoro Homepage

PU Tube, 2" ID, 3 1/2" OD, 12"L, 60A, Black

  • Mfr # BULK-RT-P60-35

  • Zoro # G202587023


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/4 in
Material
Polyurethane
Water Resistance
Good
Shape
Tube
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-35
Zoro #
G202587023
UPC #
193005955533
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Overall Length
12 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.035 in/-0.017 in
Inside Diameter
2 in

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.