Zoro Homepage

PU Tube, 2" ID, 3 1/2" OD, 6"L, 95A, Amber

  • Mfr # BULK-RT-P95-102

  • Zoro # G302587336


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/4 in
Material
Polyurethane
Chemical Resistance
Fair
Outside Diameter
3 1/2 in
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-102
Zoro #
G302587336
UPC #
193005973797
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter
2 in
Inside Diameter Tolerance
+0.035 in/-0.017 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Chemical Resistance
Fair
Water Resistance
Good
Color
Amber
Clarity
Semi-Clear
Tensile Strength
5,600 psi
Abrasion Resistance
Good
Compression Set
32 %
Durometer
95A
Oil Resistance
Fair
Elongation
350 %
Density
1.2 g/cc
Tear Strength
87 N/mm
Minimum Temperature
0 Degrees F
Grade
Standard
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Shape
Tube

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.