Zoro Homepage

PU Tube, 2.5" ID, 3.5" OD, 12"L, 80A, Amber

  • Mfr # BULK-RT-P80-87

  • Zoro # G702586984


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Shape
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-87
Zoro #
G702586984
UPC #
193005972653
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Outside Diameter Tolerance
+0.025 in/-0.013 in
Outside Diameter
3 1/2 in
Overall Length
12 in
Inside Diameter Tolerance
+0.035 in/-0.017 in
Inside Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Shape
Tube
Tear Strength
65 N/mm
Density
1.23 g/cc
Elongation
460 %
Color
Amber
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Clarity
Semi-Clear
Oil Resistance
Fair
Grade
Standard
Compression Set
25 %
Durometer
80A
Water Resistance
Good
Tensile Strength
5,600 psi

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.