Zoro Homepage

PU Tube, 3" ID, 4" OD, 12"L, 60A, Black

  • Mfr # BULK-RT-P60-37

  • Zoro # G202587184


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Abrasion Resistance
Good
Overall Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-37
Zoro #
G202587184
UPC #
193005955809
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Overall Length
12 in
Outside Diameter
4 in
Inside Diameter
3 in
Inside Diameter Tolerance
+0.040 in/-0.020 in
Outside Diameter Tolerance
+0.030 in/-0.015 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Abrasion Resistance
Good
Color
Black
Density
1.2 g/cc
Tear Strength
27 N/mm
Clarity
Opaque
Grade
Standard
Compression Set
20 %
Shape
Tube
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Durometer
60A
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Tensile Strength
3,500 psi
Elongation
600 %

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.