Zoro Homepage

PU Tube, 3" ID, 4" OD, 36"L, 75D, Black

  • Mfr # BULK-RT-P75-19

  • Zoro # G402586970


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Outside Diameter
4 in
Chemical Resistance
Fair
Tensile Strength
7,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P75-19
Zoro #
G402586970
UPC #
193005965082
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Outside Diameter
4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter
3 in
Inside Diameter Tolerance
+0.040 in/-0.020 in
Overall Length
36 in
Outside Diameter Tolerance
+0.030 in/-0.015 in

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.