Zoro Homepage

PU Tube, 3/4" ID, 2.5" OD, 12"L, 40A, Black

  • Mfr # BULK-RT-P40-26

  • Zoro # G002586837


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
7/8 in
Material
Polyurethane
Clarity
Opaque
Density
1.2 g/cc
Chemical Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P40-26
Zoro #
G002586837
UPC #
193005942199
Country of Origin
United States

Dimensions

Wall Thickness
7/8 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Overall Length
12 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Clarity
Opaque
Density
1.2 g/cc
Chemical Resistance
Fair
Grade
Standard
Shape
Tube
Tear Strength
21 N/mm
Water Resistance
Good
Tensile Strength
2,100 psi
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Elongation
600 %
Compression Set
5 %
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Durometer
40A
Color
Black

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.