Zoro Homepage

PU Tube, 3/4" ID, 2.5" OD, 36"L, 40A, Black

  • Mfr # BULK-RT-P40-8

  • Zoro # G802587515


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
7/8 in
Material
Polyurethane
Outside Diameter
2 1/2 in
Abrasion Resistance
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P40-8
Zoro #
G802587515
UPC #
193005933128
Country of Origin
United States

Dimensions

Wall Thickness
7/8 in
Outside Diameter
2 1/2 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Overall Length
36 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter
3/4 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Abrasion Resistance
Good
Grade
Standard
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Elongation
600 %
Shape
Tube
Density
1.2 g/cc
Tear Strength
21 N/mm
Weather Resistance
Fair
Water Resistance
Good
Minimum Temperature
0 Degrees F
Compression Set
5 %
Color
Black
Durometer
40A
Chemical Resistance
Fair
Tensile Strength
2,100 psi
Clarity
Opaque

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.