Shop ZORO SELECT
See all product information
Create Account
PU Tube, 3/8" ID, 1" OD, 12"L, 60A, Black
- Mfr # BULK-RT-P60-1
- Zoro # G602586640
product price:Â
$
99.15
/ea
Key Features
Wall Thickness
5/16 in
Material
Polyurethane
Clarity
Opaque
Grade
Standard
Outside Diameter Tolerance
+0.02 in/-0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RT-P60-1
- Zoro #
- G602586640
- UPC #
- 193005942793
- Country of Origin
- United States
- Material
- Polyurethane
- Item
- Rubber Tube
- Clarity
- Opaque
- Grade
- Standard
- Chemical Resistance
- Fair
- Compression Set
- 20 %
- Durometer
- 60 Shore A
- Tear Strength
- 27 N/mm
- Density
- 1.2 g/cc
- Tensile Strength
- 3,500 psi
- Oil Resistance
- Fair
- Shape
- Tube
- Elongation
- 600 %
- Maximum Temperature
- 200 Degrees F
- Abrasion Resistance
- Good
- Water Resistance
- Good
- Color
- Black
- Weather Resistance
- Fair
- Minimum Temperature
- 0 Degrees F
- Chemical Compatibility
- Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Wall Thickness
- 5/16 in
- Outside Diameter Tolerance
- +0.02 in/-0.01 in
- Overall Length Tolerance
- +0.25 in/0 in
- Inside Diameter
- 3/8 in
- Outside Diameter
- 1 in
- Inside Diameter Tolerance
- +0.02 in/-0.01 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Polyurethane Rubber Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.