Zoro Homepage

PU Tube, 3/8" ID, 1" OD, 12"L, 80A, Black

  • Mfr # BULK-RT-P80-1

  • Zoro # G902587231


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Wall Thickness
5/16 in
Material
Polyurethane
Maximum Temperature
200 Degrees F
Tensile Strength
5,600 psi
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-1
Zoro #
G902587231
UPC #
193005967543
Country of Origin
United States

Dimensions

Wall Thickness
5/16 in
Outside Diameter
1 in
Overall Length
12 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.