Pull Strap, Adjustable, 1 in W, Nylon, PK2

  • Mfr # 14-02-12

  • Zoro # G0188477


product price:  $9.92
/pk 2, $4.96/ea

Key Features

Color
Black
Material
Nylon
For Use With
EZ Moves 4ft (04-02-12) or 6ft (06-02-12) Pull Slides
Load Capacity
500 lb
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14-02-12
Zoro #
G0188477
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
1 in
Overall Depth
60 in

Details

Item
Pull Strap
Color
Black
Material
Nylon
For Use With
EZ Moves 4ft (04-02-12) or 6ft (06-02-12) Pull Slides
Load Capacity
500 lb
Includes
Two Straps
Compatible with Product Type
EZ Moves 4ft (04-02-12) or 6ft (06-02-12) Pull Slides
Accessory Type
Pull Strap
Type
Adjustable

Description

Pull Strap, Load Capacity 500 lb, Overall Depth 60 in, Overall Width 1 in, Color Black, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.