Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated
- Mfr # D00258
- Zoro # G2143357
product price:Â
$
44.69
/ea
Key Features
Max. Cable Size
1/4 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Rope Dia.
1/4 in
Working Load Limit
685 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D00258
- Zoro #
- G2143357
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Max. Cable Size
- 1/4 in
- Rope Dia.
- 1/4 in
- Eye Hook Inside Dia.
- None
- Mounting Hole Dia.
- 1/4 in
- Sheave Width
- 15/32 in
- Sheave Outside Dia.
- 2 1/2 in
- Sheave Inside Dia.
- 1/2 in
- Length
- 5 in
- Width
- 1 3/4 in
- Rope Diameter
- 1/4 in
- Sheave Outside Diameter
- 2 1/2 in
- Overall Width
- 5 in
- Sheave Inside Diameter
- 2 in
- Mounting Hole Diameter
- 1/4 in
- Overall Height
- 1 3/4 in
- Compatible Rope Diameter
- 1/4 in
- Overall Depth
- 3/4 in
- Sheave Depth
- 15/32 in
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Upright Mount, Working Load Limit 685 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 in, Sheave Depth 15/32 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Carbon Steel, Mounting Hole Diameter 1/4 in, Number of Grooves 1, Sheave Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.