Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load 5RRW2

Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load (Discontinued)

  • Mfr # 5RRW2
  • Zoro # G3023684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RRW2
Zoro #
G3023684
UPC #
190735530672
Country of Origin
China

Dimensions

Max. Cable Size
3/16 in
Sheave Outside Dia.
1 1/2 in
Sheave Outside Diameter
1 1/2 in
Compatible Rope Diameter
3/16 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Fixed Eye
Working Load Limit
525 lb
Finish
Zinc Plated
Sheave Material
Steel
Block Material
Steel
Product Type
Pulley Block
Housing Material
Steel
Compatible Rope Type
Wire Rope

Description

Pulley Block, Product Type Pulley Block, Working Load Limit 525 lb, Attachment Type Fixed Eye, Compatible Rope Diameter 3/16 in, Sheave Outside Diameter 1 1/2 in, Compatible Rope Type Wire Rope, Housing Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.