Zoro Homepage

Pump Valve Disabler, 3000 psi, 3-1/4 In

  • Mfr # AR40235

  • Zoro # G0822071


product price: $48.49
/ea

Key Features

Material
Brass/Stainless Steel
Max. Pressure
3,000 psi
Dimensions
1-1/4 in W x 3-1/4 in L
For Use With
3WB88, 3WB89, 3WE17, Annovi Reverberi XT, XM Series Pumps
Max. Fluid Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40235
Zoro #
G0822071
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
1-1/4 in W x 3-1/4 in L
Overall Length
3 1/4 in
Overall Width
1 1/4 in

Details

Item
Jetter Valve
Material
Brass/Stainless Steel
Max. Pressure
3,000 psi
For Use With
3WB88, 3WB89, 3WE17, Annovi Reverberi XT, XM Series Pumps
Max. Fluid Temp.
160 Degrees F
Compatible Brand
Annovi Reverberi
Compatible Manufacturer Model Number
XM, XT
Product Type
Jetter Valve
Operating Pressure - Maximum
4,000 psi

Description

Jetter Valve, Max. Fluid Temp. 160 Degrees F, Max. Pressure 3,000 psi, For Use With 3WB88, 3WB89, 3WE17, Annovi Reverberi XT, XM Series Pumps, Dimensions 1-1/4 in W x 3-1/4 in L, Material Brass/Stainless Steel, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.