Zoro Homepage

Punch/Die Set

  • Mfr # 40110

  • Zoro # G0670424


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Type
TruPunch(R)
Number of Punches
9
Punch Size (In.)
1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
Plate Type
Clear Plastic
Number of I.D. Pilots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40110
Zoro #
G0670424
UPC #
698158401109
Country of Origin
United States

Dimensions

Punch Size (In.)
1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
Inside Dia.
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Punch Size
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in

Details

Item
Punch and Die Set
Type
TruPunch(R)
Number of Punches
9
Plate Type
Clear Plastic
Number of I.D. Pilots
8
Function
Cuts Steel, Brass, Copper, Aluminum, Rubber and Plastic
Construction
Self-centering Punch and Die Set
Primary Material Application
Aluminum, Blue-Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel
Punch Type
Round

Description

Punch and Die Set, Punch Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, Inside Dia. 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8, Number of Punches 9, Punch Type Round, Construction Self-centering Punch and Die Set, Function Cuts Steel, Brass, Copper, Aluminum, Rubber and Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.