Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, 3/8 in Tube Size, Brass, Silver

  • Mfr # 22FR81

  • Zoro # G6170087


product price: $6.69
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FR81
Zoro #
G6170087
UPC #
190735427514
Country of Origin
Multiple

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Overall Length
1 3/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 160 Degrees F
Basic Pipe Fitting Shape
Adapter
Gasket Material
Nitrile Rubber
Pipe Fitting Connection Type
Tube x MNPT
Color
Silver
Specific Pipe Fitting Shape
Adapter
Application
Tubing Systems
System of Measurement
Imperial
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant
Release Ring Material
Nitrile Rubber
Finish/Coating
Nickel Plated
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Color
Black
Compatible Tube Material
Nylon, Polyethylene, Polyurethane
Fitting Shape
Straight
Operating Pressure - Maximum
250 psi
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Fitting Features
Drain
Finish
Nickel-Plated
Material Grade
C28000
Connector Type
Adapter

Description

Push-Fit Adapter Fitting, Application Tubing Systems, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4 In.-18, Material Grade C28000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.