Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 1/8 in Tube Size, Brass, Silver

  • Mfr # 22FR84

  • Zoro # G6163227


product price: $6.65
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x MNPT
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FR84
Zoro #
G6163227
UPC #
190735427545
Country of Origin
Multiple

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"-27
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x MNPT
Temp. Range
0 Degrees to 160 Degrees F
Gasket Material
Nitrile Rubber
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Elbow
System of Measurement
Imperial
Color
Silver
Application
Tubing Systems
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Corrosion-Resistant
Release Ring Material
Nitrile Rubber
Release Ring Color
Black
Compatible Tube Material
Nylon, Polyethylene, Polyurethane
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Operating Pressure - Maximum
250 psi
Finish
Nickel-Plated
Fitting Features
Drain
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C28000
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Push-Fit Elbow Fitting, Application Tubing Systems, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/8 In.-27, Material Grade C28000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.