Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK
Mfr # 9132PK
Zoro # G5101607
product price:Â $11.69
/pk 25, $0.47/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
0.281 in
System of Measurement
Inch
Head Height
0.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9132PK
Zoro #
G5101607
UPC #
841213008359
Country of Origin
China
Dimensions
Shank Diameter
0.281 in
Body Length
1-11/64 in
Head Height
0.125 in
Head Dia.
0.75 in
Hole Size
0.281 in
Overall Length
1 19/64 in
Head Diameter
3/4 in
Maximum Hole Diameter
0.281 in
Minimum Material Thickness
3/64 in
Maximum Material Thickness
1 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Color
Black
Rivet Shank Type
Ribbed
Grip Range
0.055 to 1.005 in
Rivet Type
Retainer
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed
Description
Nylon Retainers,Black,1 11/64 In. L,PK25, System of Measurement Inch, Shank Diameter 0.281 in, Overall Length 1 19/64 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.125 in, Head Diameter 3/4 in, Color Black, Maximum Hole Diameter 0.281 in, Maximum Material Thickness 1 in, Product Type Push-In Rivet, Minimum Material Thickness 3/64 in, Manufacturer Location Globally Sourced, Body Length 1 11/64 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.