
Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK
Mfr # 5648PK
Zoro # G5101625
product price: $16.19
/pk 50, $0.32/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
10 mm
Body Length
30 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5648PK
Zoro #
G5101625
UPC #
841213006072
Country of Origin
China
Dimensions
Shank Diameter
10 mm
Body Length
30 mm
Hole Size
10 mm
Head Dia.
22 mm
Head Height
4 mm
Overall Length
34 mm
Maximum Hole Diameter
10 mm
Maximum Material Thickness
20.0625 mm
Minimum Material Thickness
1.015625 mm
Head Diameter
22 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Shank Type
Ribbed
Rivet Type
Retainer
Grip Range
0.040 to 0.790 in
Material Grade/Class
Ungraded
Shank Type
Ribbed
Manufacturer Location
Globally Sourced
Description
Nylon Retainers,Black,Dome,30mm L,PK50, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 34 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 4 mm, Head Diameter 22 mm, Color Black, Maximum Hole Diameter 10 mm, Maximum Material Thickness 20.0625 mm, Product Type Push-In Rivet, Minimum Material Thickness 1.015625 mm, Manufacturer Location Globally Sourced, Body Length 30 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.