Push-In Rivet, Dome Head, 12 mm Dia., 24 mm L, Nylon Body, 15 PK
Mfr # 9694PK
Zoro # G5101914
product price:Â $10.59
/pk 15, $0.71/ea
Sold in multiples of 2 for $21.18
Key Features
Head Type
Dome
Material
Nylon
Shank Diameter
12 mm
Body Length
24 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9694PK
Zoro #
G5101914
UPC #
841213009820
Country of Origin
China
Dimensions
Shank Diameter
12 mm
Body Length
24 mm
Head Height
3 mm
Head Dia.
18 mm
Hole Size
12 mm
Overall Length
27 mm
Head Diameter
18 mm
Maximum Hole Diameter
12 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Retainer
Color
Black
Rivet Shank Type
Expanding
Shank Type
Expanding
Manufacturer Location
Globally Sourced
Compatible Material
Metal, Wood
Material Grade/Class
Ungraded
Description
Nylon Retainers,Black,Dome,24mm L,PK15, System of Measurement Metric, Shank Diameter 12 mm, Overall Length 27 mm, Material Nylon, Head Type Dome, Head Height 3 mm, Head Diameter 18 mm, Color Black, Maximum Hole Diameter 12 mm, Product Type Push-In Rivet, Compatible Material Metal, Wood, Manufacturer Location Globally Sourced, Body Length 24 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.