Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK
Mfr # 5935PK
Zoro # G5103323
product price: $8.45
/pk 25, $0.34/eaKey Features
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Grip Range
0.098 in to 0.350 in
Rivet Type
Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5935PK
Zoro #
G5103323
UPC #
841213006973
Country of Origin
United States
Dimensions
Shank Diameter
1/4 in
Body Length
29/32 in
Head Height
0.1181 in
Head Dia.
0.438 in
Hole Size
0.25 in
Overall Length
1 1/64 in
Minimum Material Thickness
3/32 in
Maximum Hole Diameter
0.25 in
Head Diameter
7/16 in
Maximum Material Thickness
23/64 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Grip Range
0.098 in to 0.350 in
Rivet Type
Push
Rivet Shank Type
Split
Mandrel Material
Nylon
Color
Black
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Shank Type
Split
Description
Push-In Rivet,Black,Dome,29/32 In. L,PK25, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 1/64 in, Material Nylon, Head Type Dome, Head Height 0.1181 in, Head Diameter 7/16 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 23/64 in, Product Type Push-In Rivet, Minimum Material Thickness 3/32 in, Manufacturer Location Made in USA*, Body Length 29/32 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.