Push-In Rivet, Dome Head, 7 mm Dia., 24 mm L, Nylon Body, 25 PK
Mfr # 1807PK
Zoro # G5135672
product price: $6.15
/pk 25, $0.25/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
7 mm
System of Measurement
Metric
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1807PK
Zoro #
G5135672
UPC #
841213003767
Country of Origin
China
Dimensions
Shank Diameter
7 mm
Body Length
24 mm
Head Height
2 mm
Head Dia.
18 mm
Hole Size
7 mm
Overall Length
26 mm
Maximum Hole Diameter
7 mm
Head Diameter
18 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
White
Rivet Type
Door Trim Panel
Rivet Shank Type
Ribbed
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed
Description
Nylon Retainers,White,Dome,24mm L,PK25, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 26 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 18 mm, Color White, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 24 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.