Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK
Mfr # 5RKV2
Zoro # G1865678
product price: $14.39
/pk 100, $0.14/eaKey Features
Head Type
Flat
Material
Nylon
Body Length
1-1/16 in
System of Measurement
Inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5RKV2
Zoro #
G1865678
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Diameter
0.2813 in
Body Length
1-1/16 in
Head Dia.
1 in
Hole Size
0.25 in
Head Diameter
1 in
Maximum Hole Diameter
0.25 in
Details
Item
Push-In Rivet
Head Type
Flat
Material
Nylon
System of Measurement
Inch
Color
Black
Rivet Shank Type
Ribbed
Rivet Type
Push Pin
Material Grade/Class
Ungraded
Shank Type
Ribbed
Description
Push-In Rivet,Black,Flat,1 1/16 In. L,PK100, System of Measurement Inch, Shank Type Ribbed, Material Nylon, Head Type Flat, Head Diameter 1 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Body Length 1 1/16 in, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.