Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27RT250425
Zoro #
G0901817
UPC #
-
Country of Origin
United States
Dimensions
Head Dia.
0.730 in
Hole Size
1/4 in
Rivet Length
0.437 in
Details
Item
Push In Rivet
Head Type
Round
Temp. Range (F)
-40 to 185
Application
For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Color
Black
Rivet Type
Standard
Characteristics
Locking
Grip Range
0.030 to 0.290 in
Description
Push In Rivet, Head Type Round, Color Black, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.