Zoro Homepage

Push Mag Sweeper, 22-1/2 In, 97 lb Pull

  • Mfr # 10E766

  • Zoro # G4189001


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Ceramic
Features
Adjustable Handle, Adjustable Sweeping Height
Type
Push-Type
Application
For Pick-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E766
Zoro #
G4189001
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Surface Size
18 in
Width
22 1/2 in
Wheel Dia.
6"
Pickup Length
18 in
Magnet Length
18 in
Magnet Height
4 in
Overall Height
40 in
Wheel Diameter
7 in
Magnet Depth
5 in

Details

Item
Magnetic Hanging Sweeper
Material
Ceramic
Features
Adjustable Handle, Adjustable Sweeping Height
Type
Push-Type
Application
For Pick-Up
Handle Material
Steel
Wheel Type
(2) Rubber Wheels
Handle Type
Release
Operation
Collects Ferrous Metal Debris From All Contaminated Areas, Clean Magnetic Sweeper By A Pull Of Release Handle
Pull Capacity
97 lb
Lifting Capacity
4 lb
Product Type
Magnetic Hanging Sweeper
Magnetic Release Type
Lever
Wheel Material
Rubber
Housing Material
Aluminum
Ground Clearance - Maximum
2 1/2 in
Magnetic Pull Capacity - Maximum
330 lb

Description

Magnetic Hanging Sweeper, Ground Clearance - Maximum 2 1/2 in, Handle Material Steel, Includes Not Applicable, Magnet Depth 5 in, Magnet Height 4 in, Magnet Length 18 in, Magnetic Pull Capacity - Maximum 330 lb, Magnetic Release Type Lever, Overall Height 40 in, Wheel Diameter 7 in, Wheel Material Rubber, Features Adjustable Handle, Adjustable Sweeping Height, Housing Material Aluminum, Product Type Magnetic Hanging Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.