Shop All Push Nuts
Zoro Select
Push Nut, Stud Retention, Stl, 3/8 In, PK200
Mfr # 4HFW9
Zoro # G2919682
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Round Flat Pushnut
- Inside Dia. 0.546 in
- For Use With Stud
- Material Spring Steel
- Outside Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # 4HFW9
- Zoro # G2919682
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.546 in |
Outside Dia. | 3/4 in |
For Screw Size | 3/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 0.546 in |
Overall Width | 3/4 in |
Inside Dia. Tolerance | +/-0.002-.003 |
Retaining Dia. | 3/8 in |
Outside Dia. Tolerance | +/-0.005 |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +/-0.002 in to 0.003 in |
Details
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size 3/8 in, Outside Diameter 3/4 in, Thickness 0.016 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 3/4 in, Application Stud Retention, Color -, Inside Diameter 0.546 in, Inside Diameter Tolerance +/-0.002 in to 0.003 in, Outside Diameter Tolerance +/-0.005 in, Pack Size Small Pack, Push Nut Type Round Flat Pushnut, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 10 PK (U07000.062.0137)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51140.025.0062)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2261100)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200, Thickness: 0.016 in (4HFW6)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- ZORO SELECT Retaining Washer, #8, 0.235 ID, PK50 (16FWRT008062)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- Zoro Select Push Nuts