This item is Discontinued.

Zoro Select Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Brass, Nickel plate(Silver) 22FR70

Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Brass, Nickel plate(Silver) (Discontinued)

  • Mfr # 22FR70
  • Zoro # G6116616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FR70
Zoro #
G6116616
UPC #
190735427408
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Pipe Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Pipe Size
1/8 in
For Tube Outside Diameter
1/8 in

Details

Item
Female Adapter
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x FNPT
Temp. Range
0 Degrees to 160 Degrees F
Gasket Material
Nitrile Rubber
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube x FNPT
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Color
Silver
Connection Type
Push-to-Connect x FNPT
System of Measurement
Imperial
Application
Air, Oils
Release Ring Material
Nitrile Rubber
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Maximum Operating Temperature
160 Degrees F
Finish/Coating
Nickel Plated
Compatible Tube Material
Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
FNPT
For Tube OD
1/8 in
End Connection Type
Push-to-Connect, Threaded
Fitting Body Material
Nickel Plated Brass
Fitting Shape
Adapter

Description

Female Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Silver, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Finish/Coating Nickel Plated, Compatible Tube Material Nylon, Polyethylene, Polyurethane, Minimum Operating Temperature 0 Degrees F, Release Ring Material Nitrile Rubber

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.