Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx0.75", 0.5"T, Gray

  • Mfr # PS-PVC2-97

  • Zoro # G4372404


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-97
Zoro #
G4372404
UPC #
193005016524
Country of Origin
China

Dimensions

Length
1 ft
Width
0.75 in
Thickness
0.500 in
Nominal Size
3/4 in W x 12 in L
Plastic Thickness
0.5 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.75 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,250 psi
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Temperature Range
-20 Degrees to 140 Degrees F
Maximum Temperature
140 Degrees F
Plastic Clarity
Opaque
Impact Strength
1.0 ft-lb/in
UV Resistant
No
Plastic Hardness
Rockwell R110
Plastic Density
0.051 lb/cu in
Wear Factor
Fair
Plastic Thickness Tolerance
+0.013/-0.041 in
Machinability
100 %
Water Absorption Rating
Good
Friction Coefficient
0.6
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption
0.2 %
Friction Rating
Not Slippery
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Wear Rate
Not Rated
Flexural Modulus
3,100 MPa
FDA Compliance
Not FDA Compliant
Weight
0.23 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
110 HRR
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
80 Shore D

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.