Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx4", 1"T, Gray

  • Mfr # PS-PVC2-145

  • Zoro # G4378616


product price: $22.65
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PVC2-145
Zoro #
G4378616
UPC #
193005018092
Country of Origin
China

Dimensions

Length
1 ft
Width
4 in
Thickness
1.000 in
Plastic Thickness
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
4 in W x 12 in L

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Durometer
Rockwell R110
Temp. Range
-20 Degrees to 140 Degrees F
Wear Factor
Fair
Impact Strength
1.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Maximum Temperature
140 Degrees F
UV Resistant
No
Friction Coefficient
0.6
Machinability
100 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R110
Water Absorption
0.2 %
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.049/-0.041 in
Backing Type
No Backing
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Flexural Modulus
3,100 MPa
Shore Hardness
80 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
2.45 lb
UV-Resistant
Not UV-Resistant

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.