Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx0.5", 0.0625"T, Gray

  • Mfr # PS-PVC2-32

  • Zoro # G4373567


product price: $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-32
Zoro #
G4373567
UPC #
193005016326
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.062 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Plastic Length
24 in
Plastic Thickness
0.0625 in
Nominal Size
1/2 in W x 24 in L

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.006 in
Plastic Clarity
Opaque
Machinability
100 %
Temperature Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Water Absorption
0.2 %
Friction Coefficient
0.6
Plastic Hardness
Rockwell R110
Impact Strength Rating
Poor
Impact Strength
1.0 ft-lb/in
Minimum Temperature
-20 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.04 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
110 HRR
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
3,100 MPa
Shore Hardness
80 Shore D

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.