Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx0.75", 0.125"T, Gray

  • Mfr # PS-PVC2-56

  • Zoro # G4377030


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-56
Zoro #
G4377030
UPC #
193005016555
Country of Origin
China

Dimensions

Length
2 ft
Width
0.75 in
Thickness
0.125 in
Plastic Width
0.75 in
Plastic Length
24 in
Plastic Thickness
0.125 in
Nominal Size
3/4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.003/-0.01 in
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Hardness
Rockwell R110
Wear Factor
Fair
Machinability
100 %
UV Resistant
No
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Impact Strength
1.0 ft-lb/in
Friction Coefficient
0.6
Backing Type
No Backing
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
80 Shore D
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
0.12 lb

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.