Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx1.5", 0.75"T, Gray

  • Mfr # PS-PVC2-122

  • Zoro # G4379130


product price: $15.85
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PVC2-122
Zoro #
G4379130
UPC #
193005017231
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width
1.5 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Durometer
Rockwell R110
Water Absorption Rating
Good
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Temperature Range
-20 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
UV Resistant
No
Maximum Temperature
140 Degrees F
Impact Strength
1.0 ft-lb/in
Plastic Thickness Tolerance
+0.076/-0.019 in
Water Absorption
0.2 %
Plastic Hardness
Rockwell R110
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Weight
1.38 lb
Shore Hardness
80 Shore D
Rockwell Hardness
110 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,100 MPa
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.