Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 2ftx4", 0.75"T, Gray

  • Mfr # PS-PVC2-131

  • Zoro # G4380786


product price: $33.75
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PVC2-131
Zoro #
G4380786
UPC #
193005018245
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.750 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Nominal Size
4 in W x 24 in L
Plastic Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Hardness
Rockwell R110
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Impact Strength Rating
Poor
UV Resistant
No
Plastic Density
0.051 lb/cu in
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Water Absorption Rating
Good
Plastic Clarity
Opaque
Impact Strength
1.0 ft-lb/in
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Water Absorption
0.2 %
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Rockwell Hardness
110 HRR
Flexural Modulus
3,100 MPa
Shore Hardness
80 Shore D
Wear Rate
Not Rated
Weight
3.67 lb
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.